ABB | CM-PFS | 1SVR430824R9300
CM-PFS Three-phase monitoring relay

MFR PART #  CM-PFS  | 1SVR430824R9300
PART #  517756
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This part is discontinued by supplier. Use Anixter #585158 as suggested replacement.



The CM-PFS is a three-phase monitoring relay that is used to monitor three phase mains for incorrect phase sequence and phase failure. 2CDC 251 014 V0012. All deves are available with two different terminal versions. You can choose between the proven screw connection technology (double-chamber cage connection terminals) and the completely tool-free Easy Connect Technology (Push-in terminals).

Applications

The CM-PFS is used to monitor three-phase mains for incorrect phase sequence and phase failure.

Features

  • Monitoring of three-phase mains for phase sequence and failure
  • Powered by the measuring circuit
  • Closed-circuit principle
  • Screw connection technology or Easy Connect Technology available
  • Housing material for highest fire protection classification UL 94 V-0
  • Tool-free mounting on DIN rail as well as demounting
  • 2 c/o (SPDT) contacts
  • 22.5 mm (0.89 in) width
  • 2 LEDs for the indication of operational states

Specification Description

Monitoring of three-phase mains for phase sequence and failure
Powered by the measuring circuit
Closed-circuit principle
Screw connection technology or Easy Connect Technology available
Housing material for highest fire protection classification UL 94 V-0
Tool-free mounting on DIN rail as well as demounting
2 c/o (SPDT) contacts
22.5 mm (0.89 in) width
2 LEDs for the indication of operational states

Tech Info

C/US UL 508 E140448 Listed, CB, CCC, CE, GOST, RMRS Certified, RoHS Compliant

Specifications:

Rating IP20
Type RELAY
UNSPSC Code 39121521

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.