PANDUIT | CMDAQSCBL
Module Supplied With One SC 10Gig OM3/OM4 Duplex Multimode Fiber Optic Adapter (AQ) With Phosphor Bronze Split Sleeves

MFR PART #  CMDAQSCBL
PART #  313252
Minimum 1 Each
Call for Availability

Features

  • TIA/EIA-604 FOCIS-3 compliant adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Compatible with Mini-Com(TM) products for complete modularity
  • Improved protective cap fully surrounds split sleeve opening
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are required for single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • Mini-Com(TM) SC Simplex Adapter Modules are commonly used with Mini-Com(TM) Patch Panels
  • Mini-Com(TM) SC Duplex Adapter Modules are commonly used with Mini-Com(TM) Surface Mount Boxes
  • SC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete SC system solution

Specification Description

Fiber Optic Adapter Module
Color: Black
Sleeve Type: Split
Sleeve Material: Phosphor Bronze
Includes: With (1) Aqua SC 10Gig(TM) OM3/OM4 50/125 um Duplex Multimode Fiber Optic Adapter
Dimension: 0.71 Inch Height x 1.24 Inch Width x 1.37 Inch Depth (18 mm x 31.5 mm x 34.8 mm)

Specifications:

Color AQUA
Fiber Type OM3/OM4 MULTIMODE
Loaded NO
Number of Ports 1
Termination SC
UNSPSC Code 43223331

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.