PANDUIT | CMDEISCBL
Module Supplied With One SC Duplex Multimode Fiber Optic Adapter (Electric Ivory) With Phosphor Bronze Split Sleeves, Black

MFR PART #  CMDEISCBL
PART #  BZ-256546
Minimum 1 Each
Call for Availability

Description

Module supplied with one SC duplex fiber optic adapter with phosphor bronze split sleeves.

Features

  • Integrated panel retention clips - No metal clips to become bent, damaged or lost; clips automatically adjust for FOCIS-3 compliant panel thickness variations for improved mounting
  • Improved adapter protective cap design - Maximum protection from contamination; protective cap fully surrounds split sleeve opening
  • Short flange design - Improved modularity and higher density usage
  • Improved protective cap fully surrounds split sleeve opening
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • Mini-Com SC simplex adapter modules are commonly used with Mini-Com patch panels, faceplates and surface mount boxes

Specifications:

Color BLACK
Fiber Type MULTIMODE
Loaded YES
Number of Ports 2
Termination SC
UNSPSC Code 43223331

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.