PANDUIT | CMVDR2S
2" Wide Vertical Cable Management, Short

MFR PART #  CMVDR2S
PART #  547467
Minimum 1 Each
Call for Availability

Features

  • Patented cable manager ring
  • Standard EIA hole spacing allows product to be mounted to any standard rack
  • Flexible material allows arm to rotate 90 so entire cable bundle can be inserted and removed
  • Rounded edges prevent damage to cable insulation
  • 1/4" mounting hole allows for a variety of screws to secure the D-ring to a surface
  • Create a structured pathway and allows for open access

Specification Description

Cable Management Vertical D-Ring
Material: Flame Retardant Polycarbonate
Color: Black
Mounting Method: Screw Mount Holes Accept (2) 0.25 Inch (M6) Screws
Cable Capacity - 6A (0.289/0.298): 40
Cable Capacity - Cat 5e (0.187): 70
Cable Capacity - Cat 6 (0.250): 62
Cable Capacity - Fiber (3mm): 252
Fiber (3 mm) Cable Capacity: 252
Maximum Bundle Capacity: 2.40 Inch
Cable Capacity ScTP (0.250): 48
Cable Capacity UTP (0.187): 96
Dimension: 2.38 Inch Height x 3.30 Inch Width x 3.26 Inch Depth (60.45 mm x 83.82 mm x 82.80 mm)

Specifications:

Cable Management Type CABLE RINGS/LOOPS
Cable Mgt Mounting VERTICAL
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.