COMMSCOPE SYSTIMAX SOLUTIONS | CPC6642-03F010 | CPC6642-03F010
24 AWG, 4 pair stranded, Modular cable assembly, Cat 5e T568A/B wiring 10 feet color gray comcode: CPC6642-03F010

MFR PART #  CPC6642-03F010  | CPC6642-03F010
PART #  BZ-MM10-AV6-09
Minimum 1 Each
Call for Availability

Description

The GS8E modular patch cord family is the latest in a long line of innovative designs from Systimax. Unmatched electrical performance and exceeds TIA/EIA and ISO/IEC Cat 6/Class E specifications. Backward compatible with Category 6, 5e and 5 connectors.

Specification Description

U/UTP Modular Patch Cord
Cord Length: 10 ft
DC Resistance: 0.30 Ohm Maximum
Safety Voltage Rating: 300 Volt
Environmental Space: Non-Plenum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Cable Type: U/UTP (Unshielded)
Interface: RJ45 Plug (Connector A and B)
Jacket Color: Dark Gray
Interface Feature: Standard (Connector A and B)
Conductor Type: Stranded
Material: Copper Alloy, Polycarbonate
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 750 Times Minimum
Plug Retention Force: 30 lbf (133 N) Minimum
Wiring: T568B
Pair Quantity: 4
Includes: 848479994|1074D DG 4/24 RVAR (Product Component - Not Orderable) PowerSUM 1074D Category 5e U/UTP Cable, Non-Plenum, Dark Gray Jacket, 4 Pair Count, Variable Length, Reel
Cordage Type: 1074 004D
Contact Material: Phosphor Bronze
Contact Plating: Gold 50 Micro-Inch (1.27 Micron), Nickel 100 Micro-Inch (2.54 Micron)

Specifications:

Category CATEGORY 5E
Color GREY
Connector Type RJ45 TO RJ45
Lengths 10 FT. | 3.05 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.