COMMSCOPE SYSTIMAX SOLUTIONS | CPC7732-04F010 | CPC7732-04F010
SYSTIMAX GigaSPEED X10D Modular Patch Cord, RJ45PlugOn Each End, Non-Plenum, 10 ft, Green Jacket

MFR PART #  CPC7732-04F010  | CPC7732-04F010
PART #  BZ-MM10-X10D-04
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Patent pending plug design featuring a distinctive aqua sled and anti-snag latch for easy and rapid field identification
  • Can support network line speeds up to at least 10 Gbps
  • GS10E Plug exhibits a dramatic reduction in variation of performance via the innovating plug design

Specifications:

Category CATEGORY 6A
Color GREEN
Connector Type RJ45 TO RJ45
Lengths 3.1 M | 10.17 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.