PANDUIT | CPPKTP48WBLY
48 PORT, RJ45 PATCH PANEL WITH 110 TERMINATIONS, T568A/B WIRING CAT 6 GIGACHANNEL TX-6 T3 KIT COLOR BLACK 2 RACK MOUNT SPACE

MFR PART #  CPPKTP48WBLY
PART #  BZ-264798
Minimum 1 Each
Call for Availability

Description

24 PORT PATCH PANEL SUPPLIED WITH 6 CFFP TYPE SNAP-IN FACEPLATES AND 24 MINI-COM TX-6 T3 MODULES (CJ688T3BL). MEETS TIA/EIA-568B.2-1 CATEGORY 6 STANDARD, MOUNT TO STANDARD TIA/EIA 19" OR 23" RACKS, BLACK

Features

  • Features Mini-Com(TM) Modules with Giga-TX(TM) Technology provided in a modular patch panel kit with label/label cover or without. Label version allows for easy port identification.
  • Meets TIA/EIA-568B Standard
  • Available in 24 or 48 port configuration with color coded termination cap for T568A and T568B wiring schemes
  • Replacement label/label covers available
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
  • Supplied with black Mini-Com(TM) Jack Modules which accept icons for additional port identification

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 48
Rack Units 2
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.