APPROVED MANUFACTURERS | 2A-1203 |
Cable, 12 AWG, 3 Conductor, VNTC stranded bare copper, PVC (Polyvinyl Chloride) Nylon PVC (Polyvinyl Chloride) jacket, 600V, type TC E2

PART #  2A-1203
Minimum 1 Feet
Call for Availability

Description

STRANDED BARE COPPER CONDUCTORS, PVC-NYLON INSULATION, SUN-RESISTANT PVC JACKET, TESTED PER UL REQUIREMENTS FOR TYPE TC CABLES HAVING THWN OR THHN (TFFN) CONDUCTORS. CABLES ARE LISTED FOR DIRECT BURIAL. 90C, 600V

Applications

Designed for power and control, telemetering, relay control, traffic control, switching, lighting and signal transmission. May be used in Class I, Div. 2 and Class II, Div. 2 Hazardous Locations per NEC Art. 501 and 502. These cables also conform to Art.

Specification Description

CONDUCTOR: Bare Copper
INSULATION: PVC-Nylon
TEMPERATURE: 90C
VOLTAGE: 600 V

Specifications:

Armor NO
Composite NO
Conductor Count 3 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 12 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type VNTC CONTROL
Screen/Shield UNSHIELDED
Voltage Range 600V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.