KLEIN | D213-8NE
Lineman’s Pliers, 8-Inch

MFR PART #  D213-8NE
PART #  219939
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools 8-Inch Side-Cutting Pliers offer a high-leverage design ideal for cutting a wide variety of cable and wire sizes. These pliers are crafted from steel alloy for strength and offer knurled jaws for a sure grip.

Features

  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Induction hardened cutting knives for long life
  • Streamlind design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the "snap" when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • "Handform" ndles for full gripping and cutting power
  • Custom, US-made tool steel

Specification Description

Overall Length: 24" (609.6 mm)
Overall Height: 18" (457.2 mm)
Overall Width: 10" (254.0 mm)
Color: Orange
Weight: 6.0 lb (2.7 kg)

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.