TRIPP LITE | DCPU1
CPU Computer Mount for Desks & Rails

MFR PART #  DCPU1
PART #  781368
Minimum 1 Each
Sign In For Inventory

Description

The DCPU1 CPU/Computer Mount saves valuable desk, table and floor space by securing your computer to a wall, desk or rail. Ideal for home, school and office use beneath, above or adjacent to your workstation, the DCPU1 fits most CPUs from 4 to 6.25 inc hes wide. Its adjustable open frame allows easy access to the CPU and its cabling. The durable all-metal unit supports up to 18 kgs. The scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Wall-mounting hardwar e is included.

Saves Valuable Desk, Table and Floor Space
Mounts your computer to wall, desk or rail
Adjustable frame fits most CPUs from 4 to 6.25 in. wide
Wall-mounting hardware included
Ideal for home, school or office use beneath, above oracent to your workspace

Durable Metal Construction
Supports up to 18 kgs.
Scratch-resistant powder-coated finish blends with any décor
Open frame design allows easy access to CPU and cabling

Features

  • Fits most CPUs from 4 to 6.25 in. wide
  • Open frame design allows easy access to CPU and cabling
  • Wall-mounting hardware included
  • Supports up to 18 kgs.

Specifications:

Type STORAGE AREA NETWORK
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.