PANDUIT | DN8219B
Net-Verse42U 800mm 1000mm w/oSdPnl BL EA

MFR PART #  DN8219B
PART #  880104
Minimum 1 Each
Call for Availability

Description

Net-Verse D-Type Cabinet frame, 42RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 80.5H x 31.5W x 39.4D (2045mm x 800mm x

Applications

High cable density in data center, enterprise or co-location deployment

Features

  • Net-Verse D-Type Cabinet frame, 42RU
  • Top panel with brush openings
  • Two sets cage nut equipment rails
  • Single hinge perforated front door
  • Split perforated rear doors
  • 2 full length PDU brackets
  • Dimensions: 80.5H x 31.5W x 39.4D (2045mm x 800mm x

Tech Info

EIA-310-E / TIA/EIA-942, RoHS Compliant, UL 2416

Specifications:

Color BLACK
Material STEEL
Overall Depth GREATER THAN 3’ TO 4’
Overall Width GREATER THAN 2’ TO 3’
Rack Units 42U
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.