PANDUIT | DNF14-205-C
Disc F BlNy .187 x .020" 16-14AWG 100

MFR PART #  DNF14-205-C
PART #  DNF14-205-C
Minimum 1 Pack
Sign In For Inventory

Description

Female Disconnect, nylon barrel insulated, funnel entry, 16 - 14 AWG, .205 x .032 tab size.

Features

  • Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost
  • Barrel insulated design provides protection from electrical shorts
  • Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection
  • U Flammability UL 94V-2/HB, maximum insulation temperature 194F (90C)

Tech Info

UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153

Specifications:

Type COPPER - OTHER
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.