HIKVISION | DS-K1201MF | AC1201MF
Mifare Fingerprint Card Reader, RS485 communication, Tamper-Proof, IP65

MFR PART #  DS-K1201MF  | AC1201MF
PART #  988130
Minimum 1 Each
Call for Availability

Description

DS-K1201 Series Fingerprint and card reader, designed with a 32 bit high-speed processor, contains the optical fingerprint recognition module. It communicates with access controller via the RS-485 protocol. And a built-in tamper-proof module helps to p rotect the card reader from malicious damage. The protective level is IP65, which is suited for outdoor installation.

Must be a reseller to purchase this product.

Features

  • Mifare Card Reader
  • Multiple Authentication Modes (Card, Fingerprint, and Card + Fingerprint)
  • Stores 5000 Fingerprints
  • Tamper-Resistant
  • 12 VDC 10%
  • -40 to 158 F (-40 to + 70 C)
  • 10% to 90% (non-condensing)
  • 2.44" x 5.20" x 1.73" (62 mm x 132 mm mm)

Specifications:

Product Type BIOMETRIC AND CARD
Biometric Read Format FINGERPRINT
Card Read Format OTHER FORMAT
FIPS201 Compliance FIPS201 COMPLIANT
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.