BOSCH SECURITY SYSTEMS | EX12LED-3BD-9W
EX12LED 3D DIFFUSER ILLUMINATOR, 940 NM, WIDE BEAM 60DEG

MFR PART #  EX12LED-3BD-9W
PART #  BZ-408854
Minimum 1 Each
Call for Availability

Description

The EX12LED is a versatile and economical infrared illuminator that provides covert lighting for short-range indoor and outdoor security and surveillance applications. At a fraction the power of a standard light-bulb, the EX12LED enables standard Day/N ight CCTV systems to deliver high-contrast images in complete darkness. The EX12LED uses 3D Diffuser illumination technology to deliver unrivaled illumination consistency across the field of view. This low-voltage illuminator can be safely and discreet ly installed to enhance the night-time performance of both analog and IP CCTV cameras. The EX12LED also enables organizations to save power and reduce light pollution without adversely affecting the performance of the CCTV system.

Features

  • Compact cube illuminator
  • 3D Diffuser even-illumination technology
  • 850 nm (semi-covert) or 940 nm (covert) models
  • Adjustable infrared intensity
  • 30 m identification range
  • 30 and 60 beam widths
  • Photocell controlled with adjustable Day/Night switchpoino

Specifications:

Form Factor BOX
PoE NO
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.