Instrumentation and Thermocouple Cable>
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
-
Power Limited Tray Cable, 2 Pairs, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9512 0601000
PART # B9512
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 1 Pair, 18 AWG, 19x30 Strands, 300V, Tinned Copper, PVC Jacket
BELDEN
MFR PART # 9318 06010000
PART # 323-023-1801-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 4 Pairs, 18 AWG, 19x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9554 0601000
PART # B9554
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 1 Pairs, 16 AWG, 19x29 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9410 0602500
PART # 323-011-1601-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
18 AWG, 6-pair stranded bare copper conductors cable, PVC-Nylon insulation, sun-resistant PVC jacket, tested per UL requirements for Type TC cables having THWN or THHN (TFFN) conductors. 90C, 600V, foil shield with drain wire
APPROVED MANUFACTURERS
PART # 2AS-1806POS
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 1 Pairs, 12 AWG, 65x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9412 0601000
PART # 323-011-1201-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 1 Pairs, 18 AWG, 19x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9409 0605000
PART # 323-011-1801-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 1 Triads, 14 AWG, 42x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9495 0601000
PART # 323-012-1403-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
18 AWG, 16-pair stranded bare copper conductors, PVC-Nylon insulation, sun-resistant PVC jacket, Tested per UL requirements for Type TC cables having THWN or THHN (TFFN) conductors. 90C, 600V, foil shield with drain wire
APPROVED MANUFACTURERS
PART # 2AS-1816SPOS
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 6 Pairs, 18 AWG, 19x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9389 0601000
PART # 323-036-1806-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
18 AWG, 8-pair stranded bare copper conductors, PVC-Nylon insulation, sun-resistant PVC jacket, Tested per UL requirements for Type TC cables having THWN or THHN (TFFN) conductors. 90C, 600V, foil shield with drain wire
APPROVED MANUFACTURERS
PART # 2AS-1808SPOS
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
18 AWG, 12-pair stranded bare copper conductors, PVC-Nylon insulation, sun-resistant PVC jacket, Tested per UL requirements for Type TC cables having THWN or THHN (TFFN) conductors. 90C, 600V, foil shield with drain wire
APPROVED MANUFACTURERS
PART # 2AS-1812SPOS
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 27 Pairs, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9527 0601000
PART # 323-023-2227-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
-
Power Limited Tray Cable, 1 Triads, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9363 060U1000
PART # 323-024-2203-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable