TRANSITION NETWORKS | F-SM-MM-05-LA
Single-mode to Multimode Media Converter, Port One: 850 nm Multimode (ST) [2 km/1.2 mi], Port Two: 1310 nm Single-mode (ST) [20 km/12.4 mi], LA

MFR PART #  F-SM-MM-05-LA
PART #  586229
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Protocol transparency- 500 Kbps - 30 Mbps speed range in continuous duty cycle

Applications

Ethernet or Token Ring Networks: Connect Distant Networks or Devices upto 20 km In An Existing Single-mode Network- Extend an Ethernet or Token Ring Backbone Connection upto 20 km For MAN (metropolitan area network) applications

Features

  • AutoCross(TM)
  • Link pass through
  • Automatic link restoration

Specification Description

Item: Single-mode to Multimode Media Converter
Connectors: (2) Duplex Fiber Optic
Status LEDs: Power: Lit For Normal Operation; Link: (Left) Lit For MM Link, Link: (Right) Lit For SM Link
Power: External AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard
Power Consumption: 3.1 Watt
Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 850 nm Multimode (ST) [2 km/1.2 mi]
Port Two: 1310 nm Single-mode (ST) [20 km/12.4 mi]
Link Budget (Multimode): 13.5 dB
Link Budget (Single-mode): 7 dB
Dimension: 1.000 Inch Width x 3.900 Inch Depth x 3.000 Inch Height

Tech Info

IEEE 802.5j, Wall Mount Power Supply- UL Listed and CSA Certified, FCC Class A, CISPR/EN55022 Class A, EN55024, EN61000, CE Mark

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology MULTIMODE
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.