ALPHA WIRE | F16019LW BK199
Industrial-Series-Cable, IndustrialSeriesF, 19 Conductor, 16 AWG, Unshielded, 600 V, FTPE Jacket, PVC/NYLON Insulation, 0.691 Jacket Diameter, 0.065 Jacket Thickness, 65/34 Stranding
Applications
Alpha Wire’s Series F continuous flex control cable offers industry-leading mechanical and electrical performance for high-flex cable track applications.
Tech Info
CA Prop 65
CE
CSA AWM I_II A_B
CSA FT4
UL TFFN
UL TC
UL EXPOSED RUN
UL SUN RES
UL PLTC
UL OIL RES I_II
UL MTW
CSA - C_UL_CIC CONTROL
CSA - C_UL_TC
Specifications:
Conductor Count | 19 CONDUCTOR |
---|---|
Conductor Material | BARE COPPER |
Conductor Size | 16 AWG |
Conductor Type | STRANDED |
Earth/Ground Wires | NO |
Insulation Material | PVC/NYL-POLYVINYL CHLORIDE/NYLON |
Jacket Material | TPE-THERMOPLASTIC ELASTOMER |
Product Type | NORTHFLEX CONTINUOUS FLEXING CONTROL CABLE |
Screen/Shield | UNSHIELDED |
RoHS Compliant | YES |
Voltage Range | 600V |
Standards | NORTHFLEX |
UNSPSC Code | 26121603 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.