PANDUIT | F5E10A-10AM3
LC (Keyed A, Black) to LC (Keyed A, Black) 50µm Duplex 1.6mm Patch Cord 3m

MFR PART #  F5E10A-10AM3
PART #  BZ-411211
Minimum 1 Each
Sign In For Inventory

Description

LC (Keyed A - Black) to LC (Keyed A - Black) 50 Micron Duplex 1.6 mm Jacketed Cable Patch Cord, 3 Meters, Pass all TIA/EIA-568-B.3 performance requirements, Insertion loss per connection: 0.10 dB typical; 0.30dB maximum, Include color-specific keys with positive and negative keying features to mechanically and visually distinguish connections to prevent unauthorized mating with unlike keyed or non-keyed adapters, Part of a complete Keyed LC System that includes Opti-Core Patch Cords and Pigtails, OptiCam Pre-Polished Cam Connectors, Opticom Fiber Adapter Panels (FAPs), and Mini-Com Adapter Modules, Factory terminated and 100 percent tested for insertion loss, Insertion loss data recorded for every multimode patch cord, Lifetime traceability of test data to a Quality Control number on each patch cord, Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber.

Features

  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Include color-specific keys with positive and negative keying features to mechanically and visually distinguish connections to prevent unauthorized mating with unlike keyed or non-keyed adapters
  • Part of a complete Keyed LC System that includes Opti-Core(TM) Patch Cords and Pigtails, OptiCam(TM) Pre-Polished Cam Connectors, Opticom(TM) Fiber Adapter Panels (FAPs), and Mini-Com(TM) Adapter Modules
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber

Specifications:

Connector Type LC - LC
Fiber Type OM3
Length 3 M | 9.84 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS
UNSPSC Code 26121650

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.