
Description
Used to detect fast-flaming fires and dense smoke typically given off by plastic, foam, paper, wood, and other materials that tend to smolder
Must be a reseller to purchase this product.
Features
- Handles air velocity from 0 ft/min to 4000 ft/min (0 m/s to 20.32 m/s)
- Adjustable threshold smoke level (determined by FACP)
- Provides automatic compensation values in case of detector contamination
- Mounts on FAA-325-B4 or FAA-325-B6 Analog DetectorBase and the FAA-325-B6S Analog Sounder Base
- Easy detector removal for cleaning and servicing
- EEPROM addressing with the D5070 Analog Device Programmer
- Two LEDs for 360 view showing polling and detector status
- Digital data communications and pow over a two-wire SLC circuit
Specifications:
Device Type | SMOKE DETECTOR |
---|---|
Property | PHOTOELECTRIC |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.