PANDUIT | FAP12WAGSCZ
Mini-Com SC APC Fiber Adapter Panel Simplex Single-mode Green

MFR PART #  FAP12WAGSCZ
PART #  452846
Minimum 1 Each
Sign In For Inventory

Description

The Mini-Com SC APC fiber adapter panel is single-mode and is loaded with twelve SC APC simplex single-mode fiber optic adapters. It is green with zirconia split sleeves.

Applications

Used with Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 fo r cross connects in main distribution, horizontal distribution, and equipment distribution areas

Features

  • Snap quickly into the front of all Opticom components, assures flexibility and ease of network deployment and moves, adds and changes
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic sp lit sleeves are recommended for OM3/OM4 multimode and OS1/OS2 single-mode applications
  • Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material
  • Provides a complete system solution for connectivity such as horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, MT-RJ, E-2000 and Mini-Com fiber optic adapter modules, copper jack modules and audio/video modules
  • Adapter housing colors follow TIA/EIA- 568-C.3 suggested color identification scheme, easy identification of fiber type via adapter colors; visually compatible with patch cords and connectivity that also follows the color identification scheme
  • Type A polarity incorporates a black MPO adapte r housing with a key-up to key-down configuration, type B polarity incorporates a charcoal gray MPO adapter housing with a key-up to key-up configuration
  • Insertion loss - Supports the performance of connectors/patch cords
  • Return loss - Supports single-mode (SPC and UPC) and multimode (PC) connector polish performance

Tech Info

RoHS compliant

Specifications:

Connector Type SC SIMPLEX
Type COUPLER / ADAPTER
UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.