VERTIV | FAS-120AC
120V Surge Protector for Sensitive Electronic Equipment

MFR PART #  FAS-120AC
PART #  528896
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The PowerSure FAS-120AC surge suppressor is designed to protect AC distribution panel circuits or 120V power supplies feeding sensitive electronic equipment.
Electrically the unit incorporates MOV and thermal fusing technology. This device is designed to be installed in parallel on standard single phase 120 V AC (L, N, G) circuits.
Installation can be close-nipple up to a distribution panel/circuit or hardwired in parallel up to power supply input terminal screws. Be sure to dress leads as short as possible.

Features

  • Operating Voltage: 120 V AC
  • Peak Surge Current: 6.5 kA/Mode, 13 kA/Phase, 15.5 kA/Total
  • Operating Frequency: 47-63 Hz
  • SPD Technology: MOVs
  • Modes of Protection: L-N, L-G, N-G
  • Status Indication: Power On & MOVs Functional
  • Connection Type: Wireds
  • Operating Temperature: -40C to +85C
  • Dimensions (Inches): 2.5H x 1.5W x 3.0L
  • Weight: 4 oz
  • Certifications: UL 1449 3rd Edition Listed

Specifications:

Number of Outlets OTHER
UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.