PANDUIT | FCE4
Rack Mount Fiber Enclosure 4 RU

MFR PART #  FCE4
PART #  BZ-351636
Minimum 1 Each
Call for Availability

Description

Holds up to twelve QuickNet(TM) cassettes, FAP or FMP adapter panels. Dimensions: 6.62"H x 17"W x 16.40"D (168mm x 432mm x 417mm)

Features

  • Mount to standard EIA 19" rack rails
  • Hold QuickNet(TM) Fiber Optic Cassettes, QuickNet(TM) or Opticom(TM) Fiber Adapter Panels, and Opticom(TM) Fiber Optic Splice Modules
  • Suitable for all pre-terminated, field terminated, or field-splice applications
  • Up to four cassettes or FAPs per rack unit for maximum patch field density
  • Slide-out, tilt-down drawer provides full front access to all fibers and cables
  • Integral bend radius control and cable management for fiber optic patch cords
  • Innovative rear cable management for proper slacking/spooling of trunk cable break-outs and interconnect cables
  • Multiple trunk cable entry locations
  • Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions

Specifications:

Connectorized Fibers 288
Loaded UNLOADED
Type RACK MOUNT
Spliced Fibers 288
UNSPSC Code 43223337

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.