COMMSCOPE | FGS-MH9E-F
FiberGuide Fiber Management Systems; FiberGuide Product Line System: 4x12 System Elbow Type: Horizontal 90 Number of Junctions: 2

MFR PART #  FGS-MH9E-F
PART #  BZ-221385
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Product Type Features.Color: Yellow
Housing Features.UL Flammability Rating: UL 94V-0
Product Type Features.Product Type: Elbow
Body Features.Type: Horizontal 90
Product Type Features.System: 4x12 System
Configuration Features.Number of Junctions: 2
Product Type Features.Product Line: FiberGuide

Tech Info

Formally an ADC Krone part.

Specifications:

Components BENDS / TRANSITIONS
Fiber Duct H x W 4" X 12"
Finish YELLOW
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131713

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.