FLUKE | FLUKE-179/EDA2 | 2718166
Digital Multimeter Combination Kit, 1000 Volt, 10 Ampere, 50 Micro Ohm, 100 Kilohertz, 10000 Microfarad, -40 to 400 Deg C, Includes Test Lead, Battery, Hook Clip, Test Probe, Case

MFR PART #  FLUKE-179/EDA2  | 2718166
PART #  335963
Minimum 1 Each
Call for Availability

Description

Combo Kit, Model: 179/EDA2, Voltage Rating: 1000 VDC/VAC, Amperage Rating: 10 AMP, Frequency Rating: 100 KHZ, Resistance: 50 MOHM, Capacitance: 10000 MFD, Accuracy: Plus/Minus (0.09 PCT Plus 2) For DC Voltage, Plus/Minus (1 PCT Plus 3) For AC Voltage, Plus/Minus (1 PCT Plus 3) For DC Current, Plus/Minus (1.5 PCT Plus 3) For AC Current, Plus/Minus (0.9 PCT Plus 1) For Resistance, Plus/Minus (1.2 PCT Plus 2) For Capacitance, Plus/Minus (0.1 PCT Plus 1) For Frequency, Plus/Minus (1.0 PCT Plus 10) For T emperature, Temperature Rating: Operating: -10 To 50 DEG C, Storage: -30 To 60 DEG C, Battery: Alkaline 200 HR Typical, Without Backlight, Dimensions: 185 MM Height X 90 MM Width X 43 MM Depth, Temperature Measurement: -40 To 400 DEG C, Includes: 80BK Temperature Probe, Installed 9V Battery, Test Leads, Users Manual, AC220 SureGrip, Alligator Clips TP220 SureGrip, Test Probes, TL224 SureGrip, Silicone Test Leads And ToolPak, Magnetic Meter-Hanger, UL Listed, CSA Certified, TUV Listed And VDE Pending , EN 61010-1 to 1000 V CAT III, EN 61010-1 to 600 V CAT IV

Features

  • Lifetime Warranty

Specifications:

Type DIGITAL MULTIMETERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.