
Description
OptiCam 10Gig(TM) OM3/OM4 3.0mm Cable Retention Boot.
Applications
Cable retention boot assemblies consistently provide higher than industry standard cable retention
Features
- Allow termination of all OptiCam(TM) Connectors (LC, SC and ST) onto 1.6mm - 2.0mm or 3mm jacketed cable
- Color-coded in aqua for 10Gig(TM) 50/125µm fiber, black for 50/125µm or 62.5/125µm fiber and blue for single-mode fiber
- Provide mechanical cable retention that consistently meets or exceeds industry standard cable retention
- Require no adhesive, speeding installation
- LC and SC OptiCam(TM) Connectors provide non-optical disconnect to maintain data transmission under tensile loads for jacketed cable when terminated using OptiCam(TM) Cable Retention Boots
Tech Info
Exceed TIA/EIA-568-B.3 performance requirements
Specifications:
Connector Type | BOOT |
---|---|
Fiber Type | OM3/OM4 MULTIMODE |
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.