PANDUIT | FQXN-12-10AF
12-Fiber QN SFQ Cassette, OM3 (50/125µm), Standard loss; Duplex LC to MPO; modified Method A, Pair Flipped

MFR PART #  FQXN-12-10AF
PART #  496597
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Allows system designers to tailor configuration, reach and breakout construction to application requirements to minimize waste, optimize cable management, speed deployment and improve flexibility and manageability for lower installation costs

Specification Description

Duplex Fiber Optic Cassette
Fiber Type: Multimode
Fiber Count: 12
Connector Type: LC Duplex to MPO Male
Material: Zirconia Ceramic
Sleeve Type: Split
Fiber Compatibility: OM3 10 GbE 50/125 um
Performance Level: Standard Loss
Return Loss: >26 dB
Insertion Loss: 0.75 dB Maximum
Polarity: Modified Method A, Pair-Flipped
Adapter Type: LC Duplex
Operating Temperature: 32 to 158 deg F (0 to 70 deg C)
Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
Dimension: 5.1 Inch Length x 4.2 Inch Width x 0.8 Inch Height (129 mm x 106 mm x 21 mm)

Specifications:

Connector Type LC - MPO
Fiber Type OM3
Number of Fibers 12 FIBER
Type MODULES
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.