PANDUIT | FRSPJC24YL
Fiber-Duct FiberRunner Cover, ABS, Yellow, For Spill-Over Junction With 2x2 Exit For 4x4 Channel

MFR PART #  FRSPJC24YL
PART #  BZ-FRSPJC24YL
Minimum 1 Each
Call for Availability

Features

  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2 Inch (50.8 mm) bend radius control
  • Transition to channel, slotted channel and corrugated loom tubing
  • Spill-over junction fittings can be retro-fitted to existing horizontal runs
  • Used to fully enclose 4x4 channel in conjunction with the spill-over junction FRSPJ2X2YL
  • Cover snaps onto the channel base
  • Hinged feature allows easy access to add or remove cables

Specifications:

Components COUPLERS / JUNCTIONS
Fiber Duct H x W 4" X 4"
Type CABLE ROUTING / WIRING DUCT
Finish YELLOW
Material PLASTIC
UNSPSC Code 39131713

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.