PANDUIT | FSD81-12-C
Insulated Ferrule, Single Wire, 12 AWG (4.0mm), .47"(12.0mm) Pin Length, Gray DIN End Sleeve, Pack of 100

MFR PART #  FSD81-12-C
PART #  BZ-PAN-FSD81-12-C
Minimum 1 Pack
Call for Availability

Description

Polypropylene insulated ferrules - single wire DIN end sleeve.

Features

  • Polypropylene insulation housing conforms to DIN color requirements
  • Meets DIN standards for single wire containment
  • Funnel entry for faster insertion and lower installed cost
  • Designed with a seamless barrel to contain loose wire strands for superior terminations
  • Eases insertion of wire into terminal block
  • Suitable for limited space panel applications
  • Multiple pin lengths available for a variety of terminal blocks

Specifications:

Armored/Unarmored FOR USE WITH ARMORED CABLE
Cable O.D. 0.059 TO 0.197"
Hub Size 1"
Explosion Proof NO
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.