PANDUIT | FSTMABL
ST MM Connector (3mm And 900µm), Black

MFR PART #  FSTMABL
PART #  BZ-244843
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • TIA/EIA-604 FOCIS-2 compatible connectors
  • Exceed TIA/EIA-568-B.3 requirements
  • Insertion loss: 0.15 dB average (multimode), 0.20 dB average (single-mode)
  • Return loss: >20dB (multimode), >40dB (single-mode)
  • Each connector includes metal connector bodyerrule assembly, spring, metal bayonet, crimp sleeve, one boot for 900µm buffered fiber, one boot for 3mm jacketed cable and one dust cap
  • Fiber cable type: tight-buffered recommended
  • Fiber cable size: accept 3.0mm jacketed cable or 900µm buffered fiber
  • For 250µm coated fiber termination, use 250 micron fiber build-up tube kit or fan-out kits
  • Ferrule type: 2.5mm zirconia ceramic (highest durability for repeated matings)
  • Field polish termination -- Panduit(TM) recommends anaerobic adhesive
  • Use fieldolish termination kit (FJKITG)

Specifications:

Connector Type ST-COMPATIBLE
Fiber Type MULTI MODE
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.