VERTIV | GXT3-1000MT120
Liebert GXT3-1000MT120 - UPS - 1000 VA - Mini Tower

MFR PART #  GXT3-1000MT120
PART #  456315
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Liebert GXT3 true on-line uninterruptible power system (UPS) combines low cost of ownership with rich functionality, small size and high capacity. This on-line UPS provides uninterruptible data center power for internal batteries, optional external batteries, and internal bypass capability, resulting in continuous uptime for the connected equipment and optimal data center design.
Designed for rack-mount or tower modes, the Liebert GXT3 uninterruptible power unit is just 2U high, and is available in 500, 700, 1000, 1500, 2000, and 3000 VA ratings, in both 120V and 230V models.

Features

  • Single phase on-line UPS
  • Protects against downtime with internal batteries and optional extended battery cabinets
  • Offers internal bypass capabilities
  • Provides wide input voltage range for fewer transfers to battery

Specifications:

Size 1000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.