FLUKE | I400 | 2277225
i400 AC Current Clamp

MFR PART #  I400  | 2277225
PART #  305702
Minimum 1 Each
Call for Availability

Description

CAT IV AC current clamp for DMM’s Fluke Current clamps are the ideal tools to extend the functionality of Fluke tools. The i400 is a single range 400 A ac current clamp with current output via safety shrouded banana plugs. The clamp is compatible with most Fluke multimeters or any other current measurement device that accepts 4mm-shrouded banana plugs and has an AC milliamp range. The division ratio is 1000:1. Companion to your DMM to measure up to 400 A AC 1mA/Amp output guarantees easy reading on you meter Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating Specially designed to offer maximum utility in a very compact shape Take accurate current readings without breaking the circuit Soft non-slippery overmold handle prevents from accidental touching live wiring Max. conductor 32 mm

Features

  • Companion to your DMM to measure up to 400 A AC
  • 1mA/Amp output guarantees easy reading on you meter
  • Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating
  • Specially designed to offer maximum utility in a very compact shape
  • Take accurate current readings without breaking the circuit
  • Soft non-slippery overmold handle prevents from accidental touching live wiring
  • Max. conductor 32 mm

Specifications:

Type DIGITAL MULTIMETERS
UNSPSC Code 41113630

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.