LIBERTY AV | INT-USB3.1CX-PLUS
Intelix USB 3.1 "Plus" High Performance / Backward Compatible Extender Set

MFR PART #  INT-USB3.1CX-PLUS
PART #  10124119
Minimum 1 Each
Sign In For Inventory

Description

USB 3.1 100m extender set over Cat6A / 7 backward compatible to 3.0, 2.0, 1.1 w/ 4 port hub on client side with enhanced USB3 ISO Support

Features

  • USB3.1 Extender set backward compatible and simultaneous extension of 2.0 & 1.1 devices
  • The 3.1CX "PLUS" is specifically designed with enhanced hardware for video applications requiring perfect isochronous (ISO) data transactions up to 3.1 including ca meras up to 4K
  • Extend USB signals up to 5Gbps up to 100 meters over Cat6A or Cat7
  • Compatible with Google Hangouts
  • Tested and full compatible with popular USB Video & Video Capture Devices such as Logitech Tap, Magwell Capture, Yuan Capture, DisplayLik, VR Devices,and others. Contact Liberty for full test list
  • Tested and compatible with many popular USB 3 cameras from companies such as Logitech, Aver, Lumens, and others. Contact Liberty for complete list
  • Pass-through gigabit ethernet

Specifications:

Inputs HDBASE-T
Number of Inputs 2
Number of Outputs 2
Outputs USB-A
Resolution 1080P FHD
UNSPSC Code 45110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.