
Description
1.5U Rack-mount NVR, 4 IP camera licenses (24 max.), exacqVision Professional client, server and web service software, 200 Mbps continuous recording rate, 1 multiplexed monitor output, RS-232/485 serial port, 4 alarm inputs, 2 alarm outputs, 4 audio in puts, dual Gb NIC, DVI-I, DVI-D, DisplayPort (2 max. simultaneous), DVD, Ubuntu 10.04 linux, keyboard and mouse, 3 year warranty and software updates. Rack mount kit included.
Must be a reseller to purchase this product
This part has been discontind by the supplier.
Features
- Up to 24 cameras per server
- Continuously records up to 200 Mbps of video, audio and data
- Includes (4) IP camera licenses, expandable to 24 per server, compatible with over 1800 IP cameras
- Add unlimited servers for greater capacity or dispersed geographic location
- Easily expand license to record additional high definition IP cameras, easily manage multiple NVRs from a single, unified client
- Store up to 8 TB storage per server using continuous duty enterprise-class hard drives
- Linux operating system pre-installed on a solid-state drive, monitor hardware status with the freely distributed exacqVision client
- Monitor video, audio and data in real time, customizable full-screen video wall, two-way audio, interactive camera maps, data integration from retail systems, access control and more, onscreen display of motion, analytics and alarm events with configurable response
- Conduct Investigations on recorded video, audio and data, search across multiple video and archive servers seamlessly, powerful thumbnail and timeline search tools, export video in open-standard video formats or as a self-contained player with tamper protection
- Pre-loaded with exacqVision VMS software for immediate use, view video and manage servers on multiple, view live and recorded video on any browser, iOs, android or Windows phone 8 mobile device
Specifications:
Audio | YES |
---|---|
Mount Type | RACK |
Storage Capacity | 1 TERABYTE |
Type | NVR |
UNSPSC Code | 46171600 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.