HEWLETT PACKARD | J9663A
HPE OfficeConnect 1410 24G Switch, 24 RJ-45 Autosensing 10/100 Ports

MFR PART #  J9663A
PART #  702896
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The HPE OfficeConnect 1410 Switch Series consists of unmanaged switches designed for small businesses looking for entry-level, low-cost, reliable networking solutions. Available features include flow control to provide outstanding data efficiency, simp lified plug-and-play operation, Auto-MDIX, auto-speed negotiation, flexible mounting options, and Limited Lifetime Warranty. All models have Quality of Service (QoS) support and IEEE 802.3x flow control features. Plug-and-play convenience is enabled by auto-MDIX and auto-speed negotiation.

Features

  • Unmanaged Gigabit Ethernet and Fast Ethernet switches
  • Green features for low power consumption
  • Fan-less design for silent operation
  • Quality of Service (QoS) support
  • Limited Lifetime warranty

Specifications:

Device Technology 1000BASET
No Exp Modules/Slots 3-4
Number of Ports 25-48
Type of Device STACKABLE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.