KANTECH SYSTEMS | KT-400-LA
Door Controller

MFR PART #  KT-400-LA
PART #  644635
Minimum 1 Each
Sign In For Inventory

Description

KT-400 is an Ethernet-ready four-door controller that provides 128-bit AES encrypted communication with the EntraPass system and is a highly secure solution for any security-conscious business. KT-400 can easily be integrated into an existing EntraPass system with other Kantech controllers (KT-100 and KT-300) or can provide the foundation for a brand new security installation. With an onboard Ethernet port, an external IP device is no longer required to connect to the network. The onboard port is du al-sensing, which means the system senses whether the connection is 10Base-T or 100Base-T, and adjusts automatically for faster connectivity. KT-400 manages network polling and communicates with the EntraPass Gateway only when an event has occurred. Co mmunication integrity is ensured through a heartbeat signal which is sent at regular intervals to the EntraPass system. This asynchronous communication significantly reduces the amount of bandwidth required to manage the access control system over the network.

Must be a reseller to purchase this product.

Features

  • Supports four readers
  • Onboard Ethernet 128-bit AES-encrypted communication with the EntraPass system ensures a high degree of network security
  • Control the occupancy level in a defined location with the anti-passback feature
  • 100,000 cards capacity and rovides up to 20,000 concurrent events in stand-alone mode
  • 256 outputs (four onboard) provide scalability
  • Communicates with the EntraPass Gateway only when an event has occurred, ensuring low network bandwidth consumption (Special and Corporate Editions only)
  • Verify and configure IP settings with a built-in web configuration page
  • Supervised door lock outputs with internal or external power supply
  • LEDs provide important controller status and diagnostic information
  • Additional battery supervision andonitoring help ensure controller functionality

Specifications:

Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE
PRODUCT CATALOG

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.