APC BY SCHNEIDER ELECTRIC | KVM0116A
16-Port 2G Analog KVM Switch, CAT-5 Type, 1U, 1 Local User, Black

MFR PART #  KVM0116A
PART #  495014
Minimum 1 Each
Sign In For Inventory

Features

  • Manage multiple servers with just one keyboard, monitor and mouse
  • Out of band management - Troubleshoot servers and diagnose problems in lieu of a working operating system with POST and BIOS-level access to servers
  • Scalable architecture - Cascade multiple KVM switches for a modular solution that supports multiple platforms, improving flexibility and simplifying future expansion
  • Multi-platform support - Windows, Sun, Unix and Linux compatible
  • Occupies 1U of rack space - Conserve valuable rack space in the data center

Specification Description

16-Port Analog KVM Switch
Includes: CD With Software, Installation Guide, Rack Mounting Brackets
Connection Type: Cat5 Type
Rack Height: 1U
Color: Black
Operating Environment: 0 to 50 deg C
Operating Relative Humidity: 0 - 80%
Operating Elevation: 0 - 3000 m
Storage Temperature: -20 to 60 deg C
Storage Relative Humidity: 0 - 80%
Storage Elevation: 0 - 15000 m
Number Of Users: 1 Local User
Dimension: 42 mm Height x 424 mm Width x 188 mm Depth

Specifications:

Type KVM ANALOG
UNSPSC Code 43211603

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.