SCHLAGE (ALLEGION BRAND) | L9092P6EU-RX 03A 630 S123 12/24VDC
L9092P6EU-RX 03A 630 S123 1224STORERM,FSE/FS,ROSE,32D,234BS ANSI,S123 KWY

MFR PART #  L9092P6EU-RX 03A 630 S123 12/24VDC
PART #  CS159975
Minimum 1 Each
Sign In For Inventory

Specifications:

Cylinder Type PREPARED FOR MORTISE CYLINDER
Design TUBULAR ROUND LEVER W/RETURN
Finish US32D SATIN STAINLESS STEEL
Function STOREROOM
Grade ANSI GRADE 1
Keyway SCHLAGE C
Other 2-3/4" DEADLATCH
Locking State SELECTABLE FSE TO FS
Product Type ELECTRIFIED MORTISE LOCK
Sales Category ELECTRIC MORTISE LOCK
Solenoid Duty CONTINUOUS DUTY
Voltage 12 OR 24V DC
Switches REX (REQUEST TO EXIT)
UL Listing UL LISTED
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.