PANDUIT | LAM2A600-12-6Y
Panduit LAM2A1/0-14-6Y Aluminum Mechanical Lug

MFR PART #  LAM2A600-12-6Y
PART #  LAM2A600-12-6
Minimum 1 Each
Sign In For Inventory

Description

The LAM2A600-12-6Y Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.

Applications

Stranded Aluminum or Copper Code Conductor

Features

  • Dual barrel provides termination of two conductors
  • Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance
  • Tin-plated to inhibit corrosion
  • Wide wire range-taking capability minimizes inventory requirements
  • Inspection window to visually assure full conductor insertion
  • Plated steel or aluminum set screw provides high strength, durable electrical contact between conductor and connector
  • UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90C
  • Available with NEMA hole sizes and spacing

Tech Info

cULus Listed for use up to 600V & Temperature Rated to 90C

Specifications:

Barrel SHORT
Bolt Hole 1/2 INCH
Gauge 600KCMIL - #4
Holes 1 HOLE
Inspection Hole NO
Lug Material ALUMINUM
Type MECHANICAL
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.