BOSCH SECURITY SYSTEMS | LTC 0455/21
Camera, 1/3 in. 540 TVL color, DSP, 12 V DC/24 V AC, 60 Hz

MFR PART #  LTC 0455/21
PART #  BZ-314247
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The LTC 0455 series are compact, rugged, 1/3-inch image format digital color CCD cameras. Their superior sensitivity and resolution provide optimal performance in virtually all environments. Now at 540 TV lines.

Features

  • 1/3 inch format CCD sensor
  • 540 TVL resolution
  • Mechanically switching IR filter for IR sensitivity at night
  • Bilinx Communication for remote set-up and control
  • Auto-detection of lens type with LensWizard

Specification Description

NTSC Color Camera

Specifications:

Environment INDOOR
Form Factor BOX
PoE NO
Position Type FIXED
Resolution 540 TVL
Signal Process ANALOG
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.