TRANSITION NETWORKS | MIL-RCM-ACPS-LA
Raven Series Management Chassis Redundant AC Power Supply, 100 - 240 Volt AC Input, 5 Volt At 20 Amp Output, LA

MFR PART #  MIL-RCM-ACPS-LA
PART #  586288
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The Raven(TM) Series modular conversion system is an excellent value for fiber connections in wiring closets, whether the main or an intermediate distribution point. The chassis is like an intelligent patch panel. The 19 Inch, 3U high chassis allows you to convert UTP ports on high-end switches into fiber ports. You can mix and match fiber types and speeds in the chassis, a level of flexibility not afforded to you by the switch vendors. When you replace your switch with a newer model, you save the cost of fiber again since it is already there in our media conversion chassis. The Raven series is designed with ease of use in mind. The UTP port will auto-detect the cabling type (cross over or straight through), the polarity of the pins, the speed of the port and the mode of the port without any user intervention. No more concerns about what type of device the converter is connecting, whether hub or server. The broad range of media for the fiber port makes for optimal flexibility in designing the network and upgrading the network in the future. This product has been designed with diagnostic functions as well. The LinkSentry(TM) feature allows for passing through physical layer failures from one media to the other. This allows for a higher reliability in your network by making all components aware of network failures as they occur. The management system sends traps when link failures are seen on the ports. The ease of use, flexibility in network design, advanced diagnostic capabilities and management features make the Raven series of modular converters the optimal conversion product for your network

Specification Description

Item: Management Chassis Redundant AC Power Supply
Input: 100 - 240 Volt AC
Output: 5 Volt At 20 Amp

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.