
Description
Four-post aluminum frame with steel EIA rails, supplied with 50 #12-24 cage nuts and screws, 45 rack units, 7’, black.
Features
- Works with all of the Mighty Mo 6 and 10 racks and cable management
- Choice of vertical management can be mounted front or rear
- The mounting rails adjust from 12.5" to 30", independent of the structural members
- Built-in top trough with waterfalls
- Rack includes two packages of hook and loop D-style straps and 50 #12-24 cage nuts and screws
- Static capacity: 1,500 lbs. (evenly distributed) with center base mounted at the end of the rack or under the adjustable rear rails for greater support
Specifications:
Color | BLACK |
---|---|
Rack Units | 45U |
Seismic Rating | NO |
Height | GREATER THAN 6’ TO 7’ |
Material | ALUMINUM |
Mounting Width | ADJUSTABLE |
Type | FOUR-POST |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.