ORTRONICS | MM20EPS16-B | OR-MM20EPS16-B
MM20 END PANEL SUPPORT BRACKET, FOR BRACING MM20 NARROW END PANELS BEHIND 16" WIDE VMD MANAGERS

MFR PART #  MM20EPS16-B  | OR-MM20EPS16-B
PART #  549392
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The end panel support brackets mount from the rack to the narrow end panels to stabilize the rear of the end panel.

Note: Replace the "X" tail code with "B" for black or "W" for white.

Features

  • Available in 2 sizes: One kit supports the panel behind a 16" wide VMD manager and the other will work with 10" or 12" VMD managers.

Specifications:

Cable Management Type ACCESSORIES
Cable Mgt Mounting NON-SPECIFIC
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.