ABB | MS325-1.6
3 Ph Starter Rated Current: 1 - 1.6 Trip Class: 10

MFR PART #  MS325-1.6
PART #  536823
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Manual motor starters (MMS) are protection devices for the main circuit. They combine motor control and protection in a single device. Fuse-less protection with a manual motor starter saves costs, space and ensures a quick reaction under short-circuit condition, by switching off the motor within milliseconds

Applications

For Manually Switch On/off Motors And Protect Them And The Installation Fuse Less Against Short-circuit, Overload And Phase Failures

Features

  • Built-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication
  • Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, three-phase busbars, power in-feed blocks are available as accessories

Specification Description

Voltage Rating: 690/440 V AC / V DC

Wattage: 03 kW At 400 V

Setting: 0.1 - 0.16 A

Number Of Poles: 3

Phase: 3 PH

Enclosure: IP20

Mounting: 1 - 6 Position, DIN-Rail

Connection: Screw Terminal

Operating Temperature: -25 To +70 deg Cl C

Tech Info

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

Specifications:

Type MOTOR STARTERS/PROTECTION
UNSPSC Code 39121521

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.