
ROY ALPHA S.A.>
ROY ALPHA S.A.
ROY ALPHA S.A.
-
Sodium Vapor Lamp X, 70W, JVX-07325
ROY ALPHA S.A.
MFR PART # JVX-07325
PART # JVX-7325
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
70W Lamp, NA, JVX-10769
ROY ALPHA S.A.
MFR PART # JVX-10769
PART # JVX110769
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary Roy Alpha Mini Vp 50W, W/Estarting Equipement, JVX-15076
ROY ALPHA S.A.
MFR PART # MINI VP 50W
PART # JVX-15076
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary Mini Vc 50W, W/Estarting Equipement-Roy, Alpha, JVX-14000
ROY ALPHA S.A.
MFR PART # MINI VC 50W
PART # JVX-14000
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary Roy Alpha Mini Vp 70W, W/Estarting Equipement, JVX-15313
ROY ALPHA S.A.
MFR PART # MINI VP 70W
PART # JVX-15313
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary W/Equipment Na 50W, Mod. Mini Pc, JVX-12002
ROY ALPHA S.A.
MFR PART # MINI PC 50W
PART # JVX-12002
Minimum 1 EachView All: Area and Roadway Fixtures
Sign In For PricingCall for Availability -
Luminary Calima-I 70W Sodio, 220V.60Hz C/Equip.Com, JVX-10758
ROY ALPHA S.A.
MFR PART # JVX-10758
PART # JVX-10758
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
150W Lamp, NA, JVX-10771
ROY ALPHA S.A.
MFR PART # JVX-10771
PART # JVX-10771
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary 70W Sodium, Mini Vc, W/ Start Equipment, JVX-12601
ROY ALPHA S.A.
MFR PART # MINI VC 70W
PART # JVX-12601
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary 150W Sodium, Andes-I-Su W/ Start Equipment, JVX-12602
ROY ALPHA S.A.
MFR PART # ANDES I 150W
PART # JVX-12602
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Lamp 50W Sodio, Tubular, JVX-12552
ROY ALPHA S.A.
MFR PART # JVX-12552
PART # JVX-12552
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary With Equipment Na 70W, Mod. Mini Pc, JVX-11055
ROY ALPHA S.A.
MFR PART # JVX-11055
PART # JVX-11055
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Hermetic Luminary. 2X36W With, Diffusor And Lamp 36/865, JVX-15178
ROY ALPHA S.A.
MFR PART # JVX-15178
PART # JVX-15178
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Luminary Calima-I 50W Sodio, 220V.60Hz C/Equip.Com, JVX-11817
ROY ALPHA S.A.
MFR PART # JVX-11817
PART # JVX-11817
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
Sodium Vapour Lamp, 50W, JVX-11818
ROY ALPHA S.A.
MFR PART # JVX-11818
PART # JVX-11818
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability -
ROY ALPHA S.A.
MFR PART # 10169751
PART # 10169751
Minimum 1 EachView All: Other Indoor Lighting Fixtures
Sign In For PricingCall for Availability