TRIPP LITE | N030-100-FL
100PK RJ45 Plugs for Flat Solid / Stranded Conductor Cable

MFR PART #  N030-100-FL
PART #  641975
Minimum 1 Pack
Sign In For Inventory

Description

100-Pack RJ45 Modular plug for use on Solid or Stranded Conductor flat cable. Contacts are 50 micron Gold for optimum signal transmission.

For use with 4pair or 8 conductor Flat cable
Works with most RJ45 Crimp Tools ( excluding AMP )
50 Micron Gd Contacts

Applications

Shielded housing protects against EMI/RFI

Features

  • RJ45 Plug for Solid / Stranded Conductor Flat cable
  • 50 Micron Gold Contacts
  • Can be used for Solid or Stranded Conductor Wire

Specification Description

50 Micron Gold Contacts

Specifications:

Type MOD PLUG-RJ45
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.