TRIPP LITE | N033-001
Straight Through Modular In-line Coupler Telephone RJ45 F/F

MFR PART #  N033-001
PART #  641977
Minimum 1 Each
Sign In For Inventory

Description

Tripp Lite’s RJ45 straight inline coupler provides a female-to-female feed-through connection. It allows you to extend the length of an RJ45 patch cable by adding on another RJ45 patch cable. This coupler is not Cat5/Cat5e rated - for use with telephon e type applications. For Cat5/Cat5e rated couplers, see Tripp Lite N032-001.

Use to connect two RJ45 patch cables for a longer cable length
Straight though design

Features

  • Extend two RJ45 cables
  • Telephone rated RJ45 coupler

Specification Description

Allows readily available Cat5e/Cat6 patch cables to be used

Specifications:

Type MOD PLUG-RJ45
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.