TRIPP LITE | N238-001-WH-TF
Toolless Cat6/5e Keystone Jack - White, TAA

MFR PART #  N238-001-WH-TF
PART #  642138
Minimum 1 Each
Sign In For Inventory

Description

Tripp Lites N238-001-WH-TF allows you to terminate Cat6 & Cat5e wall jacks without the use of a punchdown tool. Simply lace the conductors into the stuffer cap, press onto the 110 connector, and lock in place. Use in either Cat6 or Cat5e installations. Use in standard keystone wallplates, patch panels, or surface mount boxes.

Applications

Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Features

  • Easy to terminate
  • Cat6 and Cat5e Rated
  • Keystone design fits most wallplates
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specification Description

Keystone design fits most wallplates

Tech Info

Uniquely patterned, printed circuit board designed to meet Cat6 performances

Specifications:

Type COPPER - OTHER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.