
Description
This part has been discontinued by the supplier. Use 418843 as a suggested replacement.
Features
- Modular system - Multiple vertical cable management options install easily and allow user to configure system to their preferences
- Mounts as 19 Inch EIA rack - Suitable for a variety of applications
- Rack space identification (numbered at every fifth position) - Allows for quick and easy location of rack spaces, speeding installation of horizontal rack mount items
- Fully bonded structure - Two hole lug attachment simplifies grounding to assure proper grounding technique
- 1500 lb Load rating - Accommodates large networking equipment
- Deep vertical - channel Provides pathway for distribution cable
- Open rear channel - Provides easy access to cables inside of vertical channel simplifying moves, adds and changes
- Optional hinged metal door - Provides easy access to vertical pathway without having to completely remove door
- Integral waterfalls - Provides bend radius control for cables as they go to the front and inside of the vertical channels
- Pass through holes - Located on front and side to allow access from the patching surface to the back of equipment as well as between racks
- Rack system is compatible with the panduit horizontal cable management panels, including the NetManager cable manager, PatchLink and Open-Access D-ring options, Opticom fiber optic enclosures and Mini-Com patch panels
Specifications:
Color | BLACK |
---|---|
Rack Units | 45U |
Seismic Rating | NO |
Height | GREATER THAN 6’ TO 7’ |
Material | STEEL |
Mounting Width | ADJUSTABLE |
Type | TWO-POST |
UNSPSC Code | 24102001 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.