NVT PHYBRIDGE | NV-PL-048
48-port Long Reach Poe Managed Switch. Single-pair UTP To IP

MFR PART #  NV-PL-048
PART #  687095
Minimum 1 Each
Sign In For Inventory

Description

The PoLRE48 managed switch makes the modernization to IP devices (IoT) simple, secure and cost-effective. When paired with the PhyLink Adapter, this powerful enterprise-grade switch delivers fast Ethernet and PoE over single-pair UTP cable with up to 1 ,200ft (365m) reach - that’s 4Xs the reach of standard Ethernet switches. The PoLRE48 comes standard with robust power management capabilities and an industry leading, simple to use GUI interface.

Features

  • PoLRE48: 48 Port Long Reach single pair UTP PoE (15 Watts) Managed Switch with 110VAC, 500 Watt / 220VAC, 1,000 Watt Power Supply - 1 YR warranty included

Specifications:

Number of Ports 25-48
Type of Device STANDALONE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.