INTERLOGIX | NX-4
NX-4 Control Panel Includes Owner’s Manual and Installation Instructions. Keypad and Transformer Sold Separately

MFR PART #  NX-4
PART #  235272
Minimum 1 Each
Call for Availability

Description

The NetworX NX-4 is a feature-rich, entry level security system. The NX-4 uses advanced technology for burglary, fire and environmental detection without the high cost of similar controls. The NX-4 is a flexible security system that is both easy to ins tall and simple to use. With up to eight zones, the NX-4 is ideal for apartment, small residential and small commercial applications.

Must be a reseller to purchase this product

Features

  • Flash memory microprocessor
  • Expanded event log
  • Early open/late close reporting
  • Programmable loop response
  • Full data reporting
  • Expandable to 8 fully programmable hardwire and/or wireless zones
  • Maximum of 8 keypads
  • 8 user codes
  • 512-event history log that provides date, time, event and user number
  • Wireless technology with up to 8 supervised zones
  • Hardwire expansion up to 8 zones
  • Supports SIA and contact ID communication formats
  • CP-01 Compliant

Specifications:

Environmental INDOOR
Input Voltage 16.5 VAC
Number of Users 3 TO 9
Number of Readers 8
Mounting SURFACE MOUNT NO ELEC BOX
Product Type IP HARDWIRED CONTROLLER
Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.